
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-1/8 in Bore Dia., 28 # of Teeth
Mfr # 60BS28H X 1 1/8
Zoro # G709924505
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Outside Dia.
7.106 in
Pitch Dia.
6.698 in
Hardened Teeth
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS28H X 1 1/8
Zoro #
G709924505
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
7.106 in
Pitch Dia.
6.698 in
Bore Dia. (In.)
1-1/8 in
Details
Hardened Teeth
Yes
Material
Steel
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Pitch
3/4 in
Keyway
Yes
Number of Teeth
28
Bushing Code
No Bushing
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.