
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-3/4 in Bore Dia., 27 # of Teeth
Mfr # 60BS27H X 1 3/4
Zoro # G509924361
product price:Â $85.29
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Material
Steel
Number of Teeth
27
Outside Dia.
6.867 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS27H X 1 3/4
Zoro #
G509924361
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
6.867 in
Bore Dia. (In.)
1-3/4 in
Pitch Dia.
6.461 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
27
Bore Type
Finished Bore
Bushing Code
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Number of Rows
1
Pitch
3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.