
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-3/8 in Bore Dia., 20 # of Teeth
Mfr # 60BS20H X 1 3/8
Zoro # G309924493
product price:Â $58.29
/eaKey Features
Industry Chain Size
60
Outside Dia.
5.186 in
Keyway
Yes
Hardened Teeth
Yes
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS20H X 1 3/8
Zoro #
G309924493
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
5.186 in
Bore Dia. (In.)
1-3/8 in
Pitch Dia.
4.794 in
Details
Keyway
Yes
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Bore Type
Finished Bore
Material
Steel
Chain Type
ANSI Roller Chain
Pitch
3/4 in
Number of Teeth
20
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.