Shop TRITAN
See all product information
Create Account
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-3/8 in Bore Dia., 27 # of Teeth
- Mfr # 60BS27H X 1 3/8
- Zoro # G209924494
product price:Â
$
85.29
/ea
Key Features
Material
Steel
Number of Teeth
27
Bore Type
Finished Bore
Bore Dia. (In.)
1-3/8 in
Outside Dia.
6.867 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60BS27H X 1 3/8
- Zoro #
- G209924494
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 27
- Bore Type
- Finished Bore
- Sprocket Hub Type
- B-Hub One Side
- Bushing Code
- No Bushing
- Number of Rows
- 1
- Pitch
- 3/4 in
- Hardened Teeth
- Yes
- Chain Type
- ANSI Roller Chain
- Keyway
- Yes
Dimensions
- Bore Dia. (In.)
- 1-3/8 in
- Outside Dia.
- 6.867 in
- Pitch Dia.
- 6.461 in
- Industry Chain Size
- 60
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.