Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-3/8 in Bore Dia., 38 # of Teeth

  • Mfr # 60BS38 X 1 3/8

  • Zoro # G609924490


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth
38
Bore Type
Finished Bore
Outside Dia.
9.501 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS38 X 1 3/8
Zoro #
G609924490
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.501 in
Bore Dia. (In.)
1-3/8 in
Pitch Dia.
9.083 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
38
Bore Type
Finished Bore
Pitch
3/4 in
Keyway
Yes
Chain Type
ANSI Roller Chain
Number of Rows
1
Hardened Teeth
No
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.