
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-5/8 in Bore Dia., 24 # of Teeth
Mfr # 60BS24H X 1 5/8
Zoro # G009924434
product price:Â $72.45
/eaKey Features
Industry Chain Size
60
Outside Dia.
6.147 in
Material
Steel
Bore Dia. (In.)
1-5/8 in
Keyway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS24H X 1 5/8
Zoro #
G009924434
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
6.147 in
Bore Dia. (In.)
1-5/8 in
Pitch Dia.
5.746 in
Details
Material
Steel
Keyway
Yes
Chain Type
ANSI Roller Chain
Number of Rows
1
Bore Type
Finished Bore
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Number of Teeth
24
Pitch
3/4 in
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.