Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-5/8 in Bore Dia., 33 # of Teeth

  • Mfr # 60BS33 X 1 5/8

  • Zoro # G309924349


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Outside Dia.
8.305 in
Bore Dia. (In.)
1-5/8 in
Pitch
3/4 in
Number of Teeth
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS33 X 1 5/8
Zoro #
G309924349
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.305 in
Bore Dia. (In.)
1-5/8 in
Pitch Dia.
7.89 in

Details

Pitch
3/4 in
Number of Teeth
33
Number of Rows
1
Chain Type
ANSI Roller Chain
Keyway
Yes
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Material
Steel
Hardened Teeth
No
Bore Type
Finished Bore
Item
Roller Chain Sprocket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.