
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-5/8 in Bore Dia., 35 # of Teeth
Mfr # 60BS35 X 1 5/8
Zoro # G209924395
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Outside Dia.
8.783 in
Number of Rows
1
Number of Teeth
35
Hardened Teeth
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS35 X 1 5/8
Zoro #
G209924395
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
8.783 in
Bore Dia. (In.)
1-5/8 in
Pitch Dia.
8.367 in
Details
Number of Rows
1
Number of Teeth
35
Hardened Teeth
No
Material
Steel
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Pitch
3/4 in
Item
Roller Chain Sprocket
Bore Type
Finished Bore
Keyway
Yes
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.