Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1 in Bore Dia., 36 # of Teeth

  • Mfr # 60BS36 X 1

  • Zoro # G209924463


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Outside Dia.
9.023 in
Hardened Teeth
No
Bushing Code
No Bushing
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS36 X 1
Zoro #
G209924463
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.023 in
Bore Dia. (In.)
1 in
Pitch Dia.
8.606 in

Details

Hardened Teeth
No
Bushing Code
No Bushing
Material
Steel
Bore Type
Finished Bore
Number of Rows
1
Number of Teeth
36
Keyway
Yes
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Pitch
3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.