
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1 in Bore Dia., 52 # of Teeth
Mfr # 60BS52 X 1
Zoro # G609924513
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Material
Steel
Number of Teeth
52
Outside Dia.
12.849 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS52 X 1
Zoro #
G609924513
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
12.849 in
Bore Dia. (In.)
1 in
Pitch Dia.
12.422 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
52
Bore Type
Finished Bore
Bushing Code
No Bushing
Pitch
3/4 in
Chain Type
ANSI Roller Chain
Keyway
Yes
Hardened Teeth
No
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.