
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.188 in Bore Dia., 11 # of Teeth
Mfr # 60BS11H X 1 3/16
Zoro # G609924452
product price:Â $18.69
/eaKey Features
Industry Chain Size
60
Material
Steel
Number of Teeth
11
Outside Dia.
3.005 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS11H X 1 3/16
Zoro #
G609924452
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
3.005 in
Bore Dia. (In.)
1.188 in
Pitch Dia.
2.663 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
11
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Keyway
Yes
Pitch
3/4 in
Hardened Teeth
Yes
Bushing Code
No Bushing
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.