Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.188 in Bore Dia., 28 # of Teeth

  • Mfr # 60BS28H X 1 3/16

  • Zoro # G709924512


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Outside Dia.
7.106 in
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Bore Dia. (In.)
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS28H X 1 3/16
Zoro #
G709924512
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.106 in
Bore Dia. (In.)
1.188 in
Pitch Dia.
6.698 in

Details

Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Material
Steel
Number of Teeth
28
Number of Rows
1
Bushing Code
No Bushing
Pitch
3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.