
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.188 in Bore Dia., 33 # of Teeth
Mfr # 60BS33 X 1 3/16
Zoro # G809924535
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Outside Dia.
8.305 in
Bore Type
Finished Bore
Number of Teeth
33
Sprocket Hub Type
B-Hub One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS33 X 1 3/16
Zoro #
G809924535
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
8.305 in
Bore Dia. (In.)
1.188 in
Pitch Dia.
7.89 in
Details
Item
Roller Chain Sprocket
Bore Type
Finished Bore
Number of Teeth
33
Sprocket Hub Type
B-Hub One Side
Pitch
3/4 in
Number of Rows
1
Bushing Code
No Bushing
Material
Steel
Keyway
Yes
Chain Type
ANSI Roller Chain
Hardened Teeth
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.