
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.438 in Bore Dia., 23 # of Teeth
Mfr # 60BS23H X 1 7/16
Zoro # G409924362
product price:Â $67.85
/eaKey Features
Industry Chain Size
60
Material
Steel
Number of Teeth
23
Outside Dia.
5.907 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS23H X 1 7/16
Zoro #
G409924362
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
5.907 in
Bore Dia. (In.)
1.438 in
Pitch Dia.
5.508 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
23
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Number of Rows
1
Pitch
3/4 in
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing
Keyway
Yes
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.