
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.938 in Bore Dia., 32 # of Teeth
Mfr # 60BS32 X 1 15/16
Zoro # G909924428
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Outside Dia.
8.065 in
Bushing Code
No Bushing
Pitch Dia.
7.652 in
Sprocket Hub Type
B-Hub One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS32 X 1 15/16
Zoro #
G909924428
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
8.065 in
Pitch Dia.
7.652 in
Bore Dia. (In.)
1.938 in
Details
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Hardened Teeth
No
Pitch
3/4 in
Chain Type
ANSI Roller Chain
Bore Type
Finished Bore
Material
Steel
Number of Teeth
32
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.