
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1.938 in Bore Dia., 40 # of Teeth
Mfr # 60BS40 X 1 15/16
Zoro # G509924378
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Material
Steel
Number of Teeth
40
Outside Dia.
9.98 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS40 X 1 15/16
Zoro #
G509924378
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
9.98 in
Bore Dia. (In.)
1.938 in
Pitch Dia.
9.56 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
40
Bore Type
Finished Bore
Bushing Code
No Bushing
Keyway
Yes
Pitch
3/4 in
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Hardened Teeth
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.