Roller Chain Sprocket, Finished Bore, 80-2 Chain Size, 1-1/4 in Bore Dia., 15 # of Teeth

  • Mfr # D80BS15H X 1 1/4

  • Zoro # G209924425


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Outside Dia.
5.304 in
Pitch Dia.
4.81 in
Material
Steel
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS15H X 1 1/4
Zoro #
G209924425
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Outside Dia.
5.304 in
Pitch Dia.
4.81 in
Bore Dia. (In.)
1-1/4 in

Details

Item
Roller Chain Sprocket
Material
Steel
Pitch
1 in
Number of Rows
2
Hardened Teeth
Yes
Number of Teeth
15
Keyway
Yes
Bore Type
Finished Bore
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.