
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1-3/4 in Bore Dia., 20 # of Teeth
Mfr # 80BS20H X 1 3/4
Zoro # G009924427
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Outside Dia.
6.914 in
Pitch
1 in
Number of Teeth
20
Sprocket Hub Type
B-Hub One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80BS20H X 1 3/4
Zoro #
G009924427
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
6.914 in
Bore Dia. (In.)
1-3/4 in
Pitch Dia.
6.392 in
Details
Pitch
1 in
Number of Teeth
20
Sprocket Hub Type
B-Hub One Side
Bore Type
Finished Bore
Material
Steel
Number of Rows
1
Item
Roller Chain Sprocket
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway
Yes
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.