Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1-3/4 in Bore Dia., 22 # of Teeth

  • Mfr # 80BS22 X 1 3/4

  • Zoro # G909924541


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Outside Dia.
7.555 in
Bore Dia. (In.)
1-3/4 in
Pitch Dia.
7.027 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS22 X 1 3/4
Zoro #
G909924541
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
7.555 in
Bore Dia. (In.)
1-3/4 in
Pitch Dia.
7.027 in

Details

Item
Roller Chain Sprocket
Number of Rows
1
Bushing Code
No Bushing
Number of Teeth
22
Hardened Teeth
No
Material
Steel
Keyway
Yes
Pitch
1 in
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Bore Type
Finished Bore

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.