
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1-3/4 in Bore Dia., 24 # of Teeth
Mfr # 80BS24 X 1 3/4
Zoro # G409924423
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Material
Steel
Number of Teeth
24
Outside Dia.
8.196 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BS24 X 1 3/4
Zoro #
G409924423
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
8.196 in
Bore Dia. (In.)
1-3/4 in
Pitch Dia.
7.661 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
24
Bore Type
Finished Bore
Pitch
1 in
Number of Rows
1
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.