
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1-5/8 in Bore Dia., 14 # of Teeth
Mfr # 80BS14H X 1 5/8
Zoro # G809924511
product price:Â $64.25
/eaKey Features
Industry Chain Size
80
Outside Dia.
4.981 in
Hardened Teeth
Yes
Keyway
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BS14H X 1 5/8
Zoro #
G809924511
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
4.981 in
Pitch Dia.
4.494 in
Bore Dia. (In.)
1-5/8 in
Details
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Keyway
Yes
Material
Steel
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Number of Teeth
14
Chain Type
ANSI Roller Chain
Pitch
1 in
Bore Type
Finished Bore
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.