
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1-7/8 in Bore Dia., 34 # of Teeth
Mfr # 80BS34 X 1 7/8
Zoro # G109924365
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Material
Steel
Number of Teeth
34
Outside Dia.
11.392 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BS34 X 1 7/8
Zoro #
G109924365
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
11.392 in
Bore Dia. (In.)
1-7/8 in
Pitch Dia.
10.838 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
34
Bore Type
Finished Bore
Pitch
1 in
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.