
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1.438 in Bore Dia., 18 # of Teeth
Mfr # 80BS18H X 1 7/16
Zoro # G909924435
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Outside Dia.
6.271 in
Number of Teeth
18
Pitch Dia.
5.759 in
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BS18H X 1 7/16
Zoro #
G909924435
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
6.271 in
Pitch Dia.
5.759 in
Bore Dia. (In.)
1.438 in
Details
Number of Teeth
18
Bushing Code
No Bushing
Pitch
1 in
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Hardened Teeth
Yes
Bore Type
Finished Bore
Material
Steel
Keyway
Yes
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.