Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1.938 in Bore Dia., 15 # of Teeth

  • Mfr # 80BS15H X 1 15/16

  • Zoro # G109924426


product price:  $67.75
/ea

Key Features

Industry Chain Size
80
Material
Steel
Number of Teeth
15
Bore Type
Finished Bore
Outside Dia.
5.304 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS15H X 1 15/16
Zoro #
G109924426
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
5.304 in
Bore Dia. (In.)
1.938 in
Pitch Dia.
4.81 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
15
Bore Type
Finished Bore
Pitch
1 in
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.