
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1.938 in Bore Dia., 17 # of Teeth
Mfr # 80BS17H X 1 15/16
Zoro # G409924430
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Material
Steel
Number of Teeth
17
Outside Dia.
5.949 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BS17H X 1 15/16
Zoro #
G409924430
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
5.949 in
Bore Dia. (In.)
1.938 in
Pitch Dia.
5.442 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Finished Bore
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Chain Type
ANSI Roller Chain
Keyway
Yes
Bushing Code
No Bushing
Pitch
1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.