
Roller Chain Sprocket, Finished Bore, 80 Chain Size, 1.938 in Bore Dia., 20 # of Teeth
Mfr # 80BS20H X 1 15/16
Zoro # G809924412
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Outside Dia.
6.914 in
Sprocket Hub Type
B-Hub One Side
Bore Type
Finished Bore
Keyway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80BS20H X 1 15/16
Zoro #
G809924412
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
6.914 in
Pitch Dia.
6.392 in
Bore Dia. (In.)
1.938 in
Details
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Bore Type
Finished Bore
Keyway
Yes
Number of Rows
1
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Pitch
1 in
Material
Steel
Bushing Code
No Bushing
Number of Teeth
20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.