Roller Chain Sprocket, Finished Bore, 80 Chain Size, 2 in Bore Dia., 24 # of Teeth

  • Mfr # 80BS24 X 2

  • Zoro # G009924403


product price: $123.29
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Outside Dia.
8.196 in
Keyway
Yes
Pitch Dia.
7.661 in
Bore Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 X 2
Zoro #
G009924403
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
8.196 in
Pitch Dia.
7.661 in
Bore Dia. (In.)
2 in

Details

Keyway
Yes
Number of Rows
1
Hardened Teeth
No
Number of Teeth
24
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Pitch
1 in
Material
Steel
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.