Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 12 # of Teeth

  • Mfr # 06BS12H X 10

  • Zoro # G7875543


product price: $11.89
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
16mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BS12H X 10
Zoro #
G7875543
UPC #
888569059642
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
16mm
Outside Dia.
2 in
Length through Bore
25 mm
Set Screw Size
4 mm
Pitch Dia.
36.8 mm
Pitch Diameter
36.8 mm
Bore Diameter
10 mm
Tooth Width
0.209 in
Maximum Bore Diameter
10 mm
Keyway Width
3 mm
Outside Diameter
1.7 in
Hub Diameter
26 mm

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Pitch
3/8"
Includes
Set Screws
Number of Teeth
12
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Chain Number
06B
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.775 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in

Description

Roller Chain Sprocket, Bore Diameter 10 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 10 mm, Number of Teeth 12, Outside Diameter 1.7 in, Pitch Diameter 36.8 mm, Bore Type Fixed, Chain Number 06B, Finish Black Oxide, Hub Diameter 26 mm, Hub Projection 0.775 in, Includes Set Screws, Keyway Yes, Keyway Width 3 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.