Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 13 # of Teeth

  • Mfr # 06BS13H X 14

  • Zoro # G7880468


product price: $12.39
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
12mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BS13H X 14
Zoro #
G7880468
UPC #
888569059703
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
12mm
Outside Dia.
2 in
Length through Bore
25 mm
Pitch Dia.
42.8 mm
Set Screw Size
5 mm
Tooth Width
0.209 in
Maximum Bore Diameter
14 mm
Hub Diameter
29 mm
Keyway Width
5 mm
Pitch Diameter
39.8 mm
Outside Diameter
1.82 in
Bore Diameter
14 mm

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Number of Teeth
13
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
06B
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
Hub Projection
0.775 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 14 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 14 mm, Number of Teeth 13, Outside Diameter 1.82 in, Pitch Diameter 39.8 mm, Bore Type Fixed, Chain Number 06B, Finish Black Oxide, Hub Diameter 29 mm, Hub Projection 0.775 in, Includes Set Screws, Keyway Yes, Keyway Width 5 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.