Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 14 # of Teeth

  • Mfr # 06BS14H X 19

  • Zoro # G7879305


product price: $13.09
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
16mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BS14H X 19
Zoro #
G7879305
UPC #
888569059772
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
16mm
Outside Dia.
2 in
Pitch Dia.
45.81 mm
Set Screw Size
6 mm
Length through Bore
25 mm
Bore Diameter
19 mm
Keyway Width
6 mm
Tooth Width
0.209 in
Maximum Bore Diameter
19 mm
Hub Diameter
31 mm
Outside Diameter
1.935 in
Pitch Diameter
42.8 mm

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
14
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Pitch
3/8"
Chain Number
06B
For Chain Pitch
3/8 in
Hub Projection
0.775 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Number of Set Screws
2
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 19 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 19 mm, Number of Teeth 14, Outside Diameter 1.935 in, Pitch Diameter 42.8 mm, Bore Type Fixed, Chain Number 06B, Finish Black Oxide, Hub Diameter 31 mm, Hub Projection 0.775 in, Includes Set Screws, Keyway Yes, Keyway Width 6 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.