Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 20 # of Teeth

  • Mfr # 06BS20H X 12

  • Zoro # G7883794


product price: $17.19
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
18mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BS20H X 12
Zoro #
G7883794
UPC #
888569060143
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
18mm
Outside Dia.
3 in
Pitch Dia.
9.525 mm
Set Screw Size
4 mm
Length through Bore
28 mm
Maximum Bore Diameter
12 mm
Hub Diameter
49 mm
Pitch Diameter
60.89 mm
Tooth Width
0.209 in
Outside Diameter
2.65 in
Bore Diameter
12 mm
Keyway Width
4 mm

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Number of Teeth
20
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
06B
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.893 in
Finish
Black Oxide
Number of Set Screws
2
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in

Description

Roller Chain Sprocket, Bore Diameter 12 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 12 mm, Number of Teeth 20, Outside Diameter 2.65 in, Pitch Diameter 60.89 mm, Bore Type Fixed, Chain Number 06B, Finish Black Oxide, Hub Diameter 49 mm, Hub Projection 0.893 in, Includes Set Screws, Keyway Yes, Keyway Width 4 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.