Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 21 # of Teeth

  • Mfr # 06B21H X 16 MPB

  • Zoro # G7877336


product price: $27.09
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
12mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B21H X 16 MPB
Zoro #
G7877336
UPC #
888569060594
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
12mm
Outside Dia.
3 in
Pitch Dia.
30.82 mm
Length through Bore
28 mm
Maximum Bore Diameter
30 mm
Pitch Diameter
63.91 mm
Hub Diameter
50 mm
Outside Diameter
2.765 in
Bore Diameter
16 mm
Tooth Width
0.209 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
21
Temp. Range (F)
-50 to +500° F
Agency Compliance
International Standards Organization (ISO)
Item
Roller Chain Sprocket
Material
Steel
Pitch
3/8"
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
22 mm
Chain Number
06B
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Projection
0.893 in
Finish
Black Oxide
Hub Type
One-Sided Hub
For Chain Pitch
3/8 in

Description

Roller Chain Sprocket, Bore Diameter 16 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 21, Outside Diameter 2.765 in, Pitch Diameter 63.91 mm, Bore Type Plain, Chain Number 06B, Finish Black Oxide, Hub Diameter 50 mm, Hub Projection 0.893 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 28 mm, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.