Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 10 # of Teeth

  • Mfr # 08BS10H X 12

  • Zoro # G7879813


product price: $17.69
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
14mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BS10H X 12
Zoro #
G7879813
UPC #
888569061058
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
14mm
Outside Dia.
2 in
Pitch Dia.
45.08 mm
Set Screw Size
4 mm
Length through Bore
25 mm
Keyway Width
4 mm
Outside Diameter
1.95 in
Bore Diameter
12 mm
Tooth Width
0.29 in
Pitch Diameter
45.08 mm
Maximum Bore Diameter
12 mm

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Number of Teeth
10
Material
Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Agency Compliance
International Standards Organization (ISO)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Chain Number
08B
Hub Type
One Side
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 12 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 12 mm, Number of Teeth 10, Outside Diameter 1.95 in, Pitch Diameter 45.08 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Includes Set Screws, Keyway Yes, Keyway Width 4 mm, Length through Bore 25 mm, Number of Set Screws 2, Set Screw Location One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees, Set Screw Size 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.