Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 12 # of Teeth

  • Mfr # 08BS12H X 22

  • Zoro # G7882218


product price: $14.59
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
14mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BS12H X 22
Zoro #
G7882218
UPC #
888569061195
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
14mm
Outside Dia.
2 in
Pitch Dia.
53.07 mm
Length through Bore
28 mm
Set Screw Size
6 mm
Maximum Bore Diameter
22 mm
Outside Diameter
2.27 in
Keyway Width
6 mm
Tooth Width
0.29 in
Bore Diameter
22 mm
Pitch Diameter
49.07 mm
Hub Diameter
34 mm

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Agency Compliance
International Standards Organization (ISO)
Sprocket Bore Type
Fixed Bore
Number of Teeth
12
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Chain Number
08B
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Chain Pitch
1/2 in
Number of Set Screws
2
Hub Projection
0.812 in
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 22 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 22 mm, Number of Teeth 12, Outside Diameter 2.27 in, Pitch Diameter 49.07 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Hub Diameter 34 mm, Hub Projection 0.812 in, Includes Set Screws, Keyway Yes, Keyway Width 6 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.