Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 14 # of Teeth

  • Mfr # 08BS14H X 20

  • Zoro # G7882026


product price: $21.49
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
28mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BS14H X 20
Zoro #
G7882026
UPC #
888569061379
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
28mm
Outside Dia.
3 in
Length through Bore
28 mm
Pitch Dia.
57.07 mm
Set Screw Size
6 mm
Hub Diameter
42 mm
Bore Diameter
20 mm
Pitch Diameter
57.07 mm
Maximum Bore Diameter
20 mm
Tooth Width
0.29 in
Outside Diameter
2.58 in
Keyway Width
6 mm

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Number of Teeth
14
Sprocket Hub Type
B Hub Type
Chain Number
08B
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.812 in
For Chain Pitch
1/2 in
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 20 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 20 mm, Number of Teeth 14, Outside Diameter 2.58 in, Pitch Diameter 57.07 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Hub Diameter 42 mm, Hub Projection 0.812 in, Includes Set Screws, Keyway Yes, Keyway Width 6 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.