Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 14 # of Teeth

  • Mfr # 08BS14H X 25

  • Zoro # G7866723


product price: $17.69
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
16mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BS14H X 25
Zoro #
G7866723
UPC #
888569061409
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
16mm
Outside Dia.
3 in
Pitch Dia.
61.08 mm
Length through Bore
28 mm
Set Screw Size
8 mm
Bore Diameter
25 mm
Hub Diameter
42 mm
Tooth Width
0.29 in
Keyway Width
8 mm
Maximum Bore Diameter
25 mm
Pitch Diameter
57.07 mm
Outside Diameter
2.58 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Pitch
1/2"
Number of Teeth
14
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Chain Number
08B
For Number of Strands
Single
Hub Type
One Side
For Chain Pitch
1/2 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.812 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 25 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 25 mm, Number of Teeth 14, Outside Diameter 2.58 in, Pitch Diameter 57.07 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Hub Diameter 42 mm, Hub Projection 0.812 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.