Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 15 # of Teeth

  • Mfr # 08BS15H X 25

  • Zoro # G7883654


product price: $17.49
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
16mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08BS15H X 25
Zoro #
G7883654
UPC #
888569061508
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
16mm
Outside Dia.
3 in
Set Screw Size
8 mm
Pitch Dia.
65.1 mm
Length through Bore
28 mm
Tooth Width
0.29 in
Hub Diameter
46 mm
Bore Diameter
25 mm
Maximum Bore Diameter
25 mm
Keyway Width
8 mm
Outside Diameter
2.74 in
Pitch Diameter
61.08 mm

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Number of Teeth
15
Includes
Set Screws
Agency Compliance
International Standards Organization (ISO)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Chain Number
08B
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.812 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 25 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 25 mm, Number of Teeth 15, Outside Diameter 2.74 in, Pitch Diameter 61.08 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Hub Diameter 46 mm, Hub Projection 0.812 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.