Roller Chain Sprocket, Finished Bore with Keyway & SS, 08B Chain Size, 21 # of Teeth

  • Mfr # 08BS21H X 25

  • Zoro # G7867493


product price: $32.69
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
35mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BS21H X 25
Zoro #
G7867493
UPC #
888569062055
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
35mm
Outside Dia.
4 in
Length through Bore
28 mm
Pitch Dia.
85.21 mm
Set Screw Size
8 mm
Pitch Diameter
85.21 mm
Tooth Width
0.29 in
Bore Diameter
25 mm
Maximum Bore Diameter
25 mm
Outside Diameter
3.7 in
Hub Diameter
70 mm
Keyway Width
8 mm

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Pitch
1/2"
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Includes
Set Screws
Number of Teeth
21
Temp. Range (F)
-50 to +500° F
Chain Number
08B
For Chain Pitch
1/2 in
Hub Projection
0.812 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 25 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 25 mm, Number of Teeth 21, Outside Diameter 3.7 in, Pitch Diameter 85.21 mm, Bore Type Fixed, Chain Number 08B, Finish Black Oxide, Hub Diameter 70 mm, Hub Projection 0.812 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 28 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.