Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 13 # of Teeth

  • Mfr # 100BS13H X 1 7/16

  • Zoro # G7883575


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS13H X 1 7/16
Zoro #
G7883575
UPC #
888569065568
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
6 in
Set Screw Size
5/16 in
Pitch Dia.
5.224 in
Length through Bore
1 5/8 in
Tooth Width
0.692 in
Outside Diameter
5.82 in
Bore Diameter
1 7/16 in
Hub Diameter
3 7/8 in
Keyway Width
3/8 in
Pitch Diameter
5.224 in
Maximum Bore Diameter
1 7/16 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Pitch
1 1/4"
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
13
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Chain Number
100
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Hub Projection
0.933 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 1/4 in

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 13, Outside Diameter 5.82 in, Pitch Diameter 5.224 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 0.933 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.