Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 17 # of Teeth

  • Mfr # 100BS17H X 1 15/16

  • Zoro # G7866592


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS17H X 1 15/16
Zoro #
G7866592
UPC #
888569065773
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
7 in
Set Screw Size
5/16 in
Pitch Dia.
6.803 in
Length through Bore
1 3/4 in
Bore Diameter
1 15/16 in
Maximum Bore Diameter
1 15/16 in
Hub Diameter
4 1/2 in
Tooth Width
0.692 in
Pitch Diameter
6.803 in
Outside Diameter
7.44 in
Keyway Width
1/2 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
17
Item
Roller Chain Sprocket
Material
Steel
Pitch
1 1/4"
Chain Number
100
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Number of Strands
Single
Hub Type
One Side
For Chain Pitch
1 1/4 in
Hub Projection
1.058 in
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 17, Outside Diameter 7.44 in, Pitch Diameter 6.803 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.