Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 20 # of Teeth

  • Mfr # 100BS20H X 1 15/16

  • Zoro # G7880592


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS20H X 1 15/16
Zoro #
G7880592
UPC #
888569065995
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
9 in
Set Screw Size
5/16 in
Pitch Dia.
7.99 in
Length through Bore
2 in
Pitch Diameter
7.99 in
Bore Diameter
1 15/16 in
Maximum Bore Diameter
1 15/16 in
Keyway Width
1/2 in
Hub Diameter
4 1/2 in
Tooth Width
0.692 in
Outside Diameter
8.64 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Pitch
1 1/4"
Number of Teeth
20
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Chain Number
100
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
1.371 in
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 20, Outside Diameter 8.64 in, Pitch Diameter 7.99 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.371 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.