Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 24 # of Teeth

  • Mfr # 100BS24H X 2

  • Zoro # G7881658


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
2 Inch
Outside Dia.
11 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS24H X 2
Zoro #
G7881658
UPC #
888569066305
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
2 Inch
Outside Dia.
11 in
Length through Bore
2 in
Pitch Dia.
9.576 in
Set Screw Size
1/2 in
Bore Diameter
2 in
Outside Diameter
10.5 in
Pitch Diameter
9.576 in
Maximum Bore Diameter
2 in
Hub Diameter
4 1/2 in
Tooth Width
0.692 in
Keyway Width
1/2 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Number of Teeth
24
Pitch
1 1/4"
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Chain Number
100
For Chain Pitch
1 1/4 in
Standards
ANSI B29.1, BIS
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.371 in
For Number of Strands
Single
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 24, Outside Diameter 10.5 in, Pitch Diameter 9.576 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.371 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.