Shop TRITAN

Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 25 # of Teeth

  • Mfr # 100BS25H X 2 7/16
  • Zoro # G7882832

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Fixed
Includes
Set Screws
Outside Dia.
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100BS25H X 2 7/16
Zoro #
G7882832
UPC #
888569066404
Country of Origin
China
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
25
Bore Type
Fixed
Includes
Set Screws
Chain Number
100
Temp. Range (F)
-50 Degrees to 500 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1 1/4"
Number of Teeth - Sprockets
25
Sprocket Hub Type
B Hub Type
Material - Sprockets
Forged 1045 Alloy Steel
Number of Chain Rows
Single
Sprocket Bore Type
Fixed Bore
Number of Set Screws
2
Hub Projection
1.371 in
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Shell Material
Steel
Traction Material
Steel

Dimensions

Outside Dia.
11 in
Pitch Dia.
9.974 in
Bore Dia. - Sprockets
2 7/16 Inch
Set Screw Size
5/8 in
Industry Chain Size
100
Length through Bore
2 in
Outside Diameter
10.65 in
Keyway Width
1/2 in
Hub Diameter
4 1/2 in
Maximum Bore Diameter
2 7/16 in
Bore Diameter
2 7/16 in
Pitch Diameter
9.974 in
Tooth Width
0.692 in

Description

Roller Chain Sprocket, Bore Diameter 2 7/16 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 7/16 in, Number of Teeth 25, Outside Diameter 10.65 in, Pitch Diameter 9.974 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.371 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.