Roller Chain Sprocket, Finished Bore with Keyway & SS, 10B Chain Size, 13 # of Teeth

  • Mfr # 10BS13H X 30

  • Zoro # G7882945


product price: $22.69
/ea

Key Features

Industry Chain Size
10B
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
19mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BS13H X 30
Zoro #
G7882945
UPC #
888569063441
Country of Origin
China

Dimensions

Industry Chain Size
10B
Bore Dia. - Sprockets
19mm
Outside Dia.
3 in
Pitch Dia.
71.34 mm
Set Screw Size
8 mm
Length through Bore
25 mm
Maximum Bore Diameter
30 mm
Pitch Diameter
66.33 mm
Tooth Width
0.361 in
Bore Diameter
30 mm
Hub Diameter
48 mm
Outside Diameter
3 in
Keyway Width
8 mm

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Agency Compliance
International Standards Organization (ISO)
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
13
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Pitch
5/8"
Chain Number
10B
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Hub Projection
0.623 in
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 30 mm, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 13, Outside Diameter 3 in, Pitch Diameter 66.33 mm, Bore Type Fixed, Chain Number 10B, Finish Black Oxide, Hub Diameter 48 mm, Hub Projection 0.623 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.