Roller Chain Sprocket, Finished Bore with Keyway & SS, 10B Chain Size, 18 # of Teeth

  • Mfr # 10BS18H X 40

  • Zoro # G7866504


product price: $30.19
/ea

Key Features

Industry Chain Size
10B
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
24mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BS18H X 40
Zoro #
G7866504
UPC #
888569063816
Country of Origin
China

Dimensions

Industry Chain Size
10B
Bore Dia. - Sprockets
24mm
Outside Dia.
4 in
Length through Bore
25 mm
Set Screw Size
10 mm
Pitch Dia.
96.45 mm
Hub Diameter
73 mm
Keyway Width
12 mm
Pitch Diameter
91.42 mm
Tooth Width
0.361 in
Maximum Bore Diameter
40 mm
Outside Diameter
4 in
Bore Diameter
40 mm

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
International Standards Organization (ISO)
Temp. Range (F)
-50 to +500° F
Number of Teeth
18
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
10B
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.623 in

Description

Roller Chain Sprocket, Bore Diameter 40 mm, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 40 mm, Number of Teeth 18, Outside Diameter 4 in, Pitch Diameter 91.42 mm, Bore Type Fixed, Chain Number 10B, Finish Black Oxide, Hub Diameter 73 mm, Hub Projection 0.623 in, Includes Set Screws, Keyway Yes, Keyway Width 12 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.