Roller Chain Sprocket, Finished Bore with Keyway & SS, 10B Chain Size, 21 # of Teeth

  • Mfr # 10BS21H X 20

  • Zoro # G7869478


product price: $47.69
/ea

Key Features

Industry Chain Size
10B
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
30mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BS21H X 20
Zoro #
G7869478
UPC #
888569064066
Country of Origin
China

Dimensions

Industry Chain Size
10B
Bore Dia. - Sprockets
30mm
Outside Dia.
5 in
Length through Bore
25 mm
Pitch Dia.
106.51 mm
Set Screw Size
6 mm
Bore Diameter
20 mm
Hub Diameter
76 mm
Tooth Width
0.361 in
Pitch Diameter
106.51 mm
Maximum Bore Diameter
20 mm
Keyway Width
6 mm
Outside Diameter
4.59 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Includes
Set Screws
Material
Steel
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Number of Teeth
21
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Chain Number
10B
Standards
ANSI B29.1, BIS
Hub Projection
0.623 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Hub Type
One Side
Finish
Black Oxide
For Chain Pitch
5/8 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 20 mm, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 20 mm, Number of Teeth 21, Outside Diameter 4.59 in, Pitch Diameter 106.51 mm, Bore Type Fixed, Chain Number 10B, Finish Black Oxide, Hub Diameter 76 mm, Hub Projection 0.623 in, Includes Set Screws, Keyway Yes, Keyway Width 6 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.