Roller Chain Sprocket, Finished Bore with Keyway & SS, 10B Chain Size, 23 # of Teeth

  • Mfr # 10BS23H X 30

  • Zoro # G7873748


product price: $47.59
/ea

Key Features

Industry Chain Size
10B
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BS23H X 30
Zoro #
G7873748
UPC #
888569064325
Country of Origin
China

Dimensions

Industry Chain Size
10B
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Pitch Dia.
116.59 mm
Length through Bore
25 mm
Set Screw Size
8 mm
Tooth Width
0.361 in
Outside Diameter
5 in
Maximum Bore Diameter
30 mm
Keyway Width
8 mm
Pitch Diameter
116.59 mm
Bore Diameter
30 mm
Hub Diameter
76 mm

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Pitch
5/8"
Includes
Set Screws
Agency Compliance
International Standards Organization (ISO)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Number of Teeth
23
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
10B
For Chain Pitch
5/8 in
Hub Projection
0.623 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 30 mm, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 23, Outside Diameter 5 in, Pitch Diameter 116.59 mm, Bore Type Fixed, Chain Number 10B, Finish Black Oxide, Hub Diameter 76 mm, Hub Projection 0.623 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.