Roller Chain Sprocket, Finished Bore with Keyway & SS, 12B Chain Size, 12 # of Teeth

  • Mfr # 12BS12H X 20

  • Zoro # G7869487


product price: $23.39
/ea

Key Features

Industry Chain Size
12B
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
30mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12BS12H X 20
Zoro #
G7869487
UPC #
888569067845
Country of Origin
China

Dimensions

Industry Chain Size
12B
Bore Dia. - Sprockets
30mm
Outside Dia.
3 in
Length through Bore
35 mm
Set Screw Size
6 mm
Pitch Dia.
73.6 mm
Outside Diameter
3.37 in
Bore Diameter
20 mm
Maximum Bore Diameter
20 mm
Pitch Diameter
73.6 mm
Tooth Width
0.437 in
Hub Diameter
53 mm
Keyway Width
6 mm

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
International Standards Organization (ISO)
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Pitch
3/4"
Number of Teeth
12
Chain Number
12B
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.94 in
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Type
One Side
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 20 mm, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 20 mm, Number of Teeth 12, Outside Diameter 3.37 in, Pitch Diameter 73.6 mm, Bore Type Fixed, Chain Number 12B, Finish Black Oxide, Hub Diameter 53 mm, Hub Projection 0.94 in, Includes Set Screws, Keyway Yes, Keyway Width 6 mm, Length through Bore 35 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.