Roller Chain Sprocket, Finished Bore with Keyway & SS, 12B Chain Size, 14 # of Teeth

  • Mfr # 12BS14H X 30

  • Zoro # G7881195


product price: $32.19
/ea

Key Features

Industry Chain Size
12B
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
19mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BS14H X 30
Zoro #
G7881195
UPC #
888569068057
Country of Origin
China

Dimensions

Industry Chain Size
12B
Bore Dia. - Sprockets
19mm
Outside Dia.
4 in
Length through Bore
35 mm
Pitch Dia.
91.63 mm
Set Screw Size
8 mm
Keyway Width
8 mm
Hub Diameter
64 mm
Pitch Diameter
85.61 mm
Bore Diameter
30 mm
Outside Diameter
3.8 in
Maximum Bore Diameter
30 mm
Tooth Width
0.437 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Material
Steel
Includes
Set Screws
Pitch
3/4"
Number of Teeth
14
Agency Compliance
International Standards Organization (ISO)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Chain Number
12B
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.94 in
For Chain Pitch
3/4 in
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 30 mm, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 14, Outside Diameter 3.8 in, Pitch Diameter 85.61 mm, Bore Type Fixed, Chain Number 12B, Finish Black Oxide, Hub Diameter 64 mm, Hub Projection 0.94 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 35 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.