Roller Chain Sprocket, Finished Bore with Keyway & SS, 12B Chain Size, 19 # of Teeth

  • Mfr # 12BS19H X 30

  • Zoro # G7871982


product price: $56.29
/ea

Key Features

Industry Chain Size
12B
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BS19H X 30
Zoro #
G7871982
UPC #
888569068392
Country of Origin
China

Dimensions

Industry Chain Size
12B
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Set Screw Size
8 mm
Length through Bore
35 mm
Pitch Dia.
115.74 mm
Outside Diameter
5 in
Pitch Diameter
115.74 mm
Tooth Width
0.437 in
Maximum Bore Diameter
30 mm
Bore Diameter
30 mm
Hub Diameter
90 mm
Keyway Width
8 mm

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Fixed Bore
Agency Compliance
International Standards Organization (ISO)
Pitch
3/4"
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Number of Teeth
19
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Chain Number
12B
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.94 in
Hub Type
One Side
For Chain Pitch
3/4 in
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 30 mm, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 19, Outside Diameter 5 in, Pitch Diameter 115.74 mm, Bore Type Fixed, Chain Number 12B, Finish Black Oxide, Hub Diameter 90 mm, Hub Projection 0.94 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 35 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.